Beli Volt Detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Hasegawa AC Low Voltage Detectoratribut:
- Overall Length (mm): 130
- Weight (g): 22
- Leak Current: Detection part and between grip parts (between grips) /100microA and below
- Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
- Batteries: Alkaline button battery LR44(1.5V)x2
- Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
- Working Voltage Range (V): AC 50 - 600
- Color (Body): Yellow
- Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
- Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
- Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
- Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
- Testing Ability: The inner circuit and battery voltage can be checked with the test button.
- Cycle Frequency (Hz): 50/60 common use
- Model : Only for low voltage alternating-current circuits
- Operating Temperature Range (°C): 0 - +40
- TRUSCO AC Volt Checkeratribut:
- Weight (g): 31
- Power: ALKALINE BATTERY(LR44) X 2 PCS (SOLD SEPARATELY)
- AC Voltage (V): 5 - 600
- Dimensions (Width W x Depth D x Height H) (mm): 26x31x145
- FLUKE Volt LightDeskripsi:Fluke LVD2 Volt Light detects voltage without contact. LVD2 volt light, offered by Fluke combines a non-contact AC voltage detector and LED flashlight into one easy to use pen-style design. It features dual sensitivity detection, turning blue from 1 to 5inch (2.54 to 12.7cm) from the source and red when at the source. The LVD2 is a CAT IV 600 V rated and is suitable for commercial and industrial applications.atribut:
- Detects Range (V) AC: 90-600
- Operating Temperature (°C): 0 to 50
- CIC Volt MeterDeskripsi:Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
- FLUKE ACV Detector 90-1000V Eng C. Frn SpnDeskripsi:Product overview: Fluke 2AC Non-Contact Voltage Tester. Always on for faster, safer voltage testing. The Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly*. Your first-choice tool for go/no-go testing. The 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house. - CAT IV 1000 V overvoltage rated product for best in class user protection. - Suitable for a wide range of residential, commercial and industrial needs. - Fluke ruggedness and reliability with a two-year warranty. * Use of Battery Check function is optional and for convenience only, it is not intended as a substitute for checking the unit on a known live source before and after use.atribut:
- Operating Voltage (V): 90 to 1000 AC, CAT IV 1000V rated
- Operating Principles: Senses the steady state electrostatic field produced by AC voltage through insulation without requiring contact to the bare conductor. A red glow at the tip indicates the presence of voltage.
- Altitude: 2000 m (CAT IV 1000 V)
- Cleaning: Clean with damp cloth
- Battery Life: Typical battery life of greater than one year
- Batteries: 2 AAA alkaline batteries included
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- KRISBOW Detektor Tegangan AC Non Kontakatribut:
- Voltage Detecting Range: 50 to 1000 VAC
- Frequency Range: 50Hz/60Hz
- Voltage Sensitivity: Single
- LED Indicator: Red & Green
- Safety Category: CAT III 1000V
- Power Supply: 2x1.5V AAA battery
- Unit Dimensions (cm): 13.5x1.9x2.2
- Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)Deskripsi:- Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable applicationatribut:
- Rated Voltage (V): 300/500 (AC)
- Conductor Material: Flexible Copper
- Insulation Material: PVC
- DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
- Outer Sheath Material: PVC (Black Color)
- SNI License: Yes
- SNI Number: 006.001.003.038.24
- Extech CAT IV True Rms Multimeter+NCV+LoZ (Multitester)Deskripsi:The EX365 is a Compact Industrial True RMS MultiMeter with a Built in Non Contact Voltage Detector. Featuring highly accurate True RMS measurements, LoZ for the prevention of false readings caused by ghost voltages, .5% basic accuracy, a 1000V AC/DC volt range, resistance up to 40MOhm, continuity beeper with visual alert, smart data hold, peak hold, auto power off with disable, relative mode for capacitance zero and offset adjustment. Additionally, the EX365 excels in frequency and capacitance measurements as well as commercial applications which require AC/DC current measurements from 1 mA to 10A. Complete with test leads, 9V battery, holster with tilt stand and built-in magnet.atribut:
- Basic Accuracy (DCV): 0.5%
- NCV Detector: 80 to 1000V/160 to 1000V
- DC/AC Voltage: 0.1mV to 1000V
- DC/AC Current: 1mA to 10A
- Resistance: 0.1 Omega to 40M Omega
- Frequency: 0.01Hz to 100kHz
- Diode Test: 1.5 V
- Continuity: Audible and Visual
- Dimensions: 164x82x44mm
- Capacitance Range: 1nF to 10mF
- WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dllatribut:
- Initial Boiling Point (°C): 60
- Solubility in Water: Insoluble
- Specific Gravity: 0.66
- Percent Volatile (%): 100
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- FLUKE Pendeteksi Kabel Putus Tanpa SentuhDeskripsi:Penguji Tegangan Non-Kontak Fluke 1LAC II mudah digunakan – cukup sentuh ujungnya ke strip terminal, stopkontak, atau kabel listrik. Saat ujungnya menyala merah dan unit berbunyi bip, Anda tahu ada tegangan. Teknisi listrik, pemeliharaan, layanan, personel keselamatan, dan pemilik rumah dapat dengan cepat menguji kabel berlistrik di tempat kerja atau di rumah.atribut:
- Type: Low Voltage Detector 20-90 VAC, Americas, Pacific, Round Tip
- Autonics Digital Panel Meters Multipanel MT4Y SeriesDeskripsi:The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
Daftar Harga Volt Detector Terbaru April 2026
| Hioki Voltage Detector | Rp829.900 |
| Hasegawa AC Low Voltage Detector | Rp699.900 |
| TRUSCO AC Volt Checker | Rp449.900 |
| FLUKE Volt Light | Rp1.599.900 |
| Secure Money Detector | Rp259.900 |
| CIC Volt Meter | Rp109.900 |
| FLUKE Voltage Detector | Rp1.299.900 |
| FLUKE ACV Detector 90-1000V Eng C. Frn Spn | Rp1.399.900 |
| Philips Lampu LED | Rp36.900 |
| Alinco Power Supply | Rp1.799.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)






























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Garrett%20Handheld%20Security%20Detectors/38P103220116-1.jpg)
/P102121641-1.jpg)
/P102173510-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/WD-40%20Specialist%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/8oP104720312-8.jpg)
/P102068489-1.jpg)


/6xP104570249-9.jpg)